Tapered roller bearing NSK 33205J, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 22 mm
NSK Single Row Tapered Roller Bearings
See technical informationReferences
NSK:33205J
Rubix:230A0112
Manufacturer :33205J N
EAN:00029176068010

Product details : NSK 33205J TAPERED ROLLER BEARING
NSK Tapered Roller Bearings are capable of supporting high radial loads and axial loads in one direction. Available in two-row and four-row versions to support axial loads in both directions, these bearings can be assembled in applications with special working environments, heavy-duty cage designs are available with a wide range of advanced materials.
Technical specifications
Attributes
| Logistic Weight | 220 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 52 mm |
| Width | 22 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 14.64 excl. VAT
/ Each
£ 17.57 incl. VAT
- Usually arrives within 14 working days
