Tapered roller bearing FAG KLM29749-LM29710, Outer diameter: 65.088 mm | Inner diameter: 38.1 mm | Width: 13.97 mm
Tapered roller bearing
See technical informationReferences
FAG:KLM29749-LM29710
Rubix:229A4427
Manufacturer :0192021990000
EAN:4064328821910


Technical specifications
| Inner diameter | 38.1 mm |
|---|---|
| Outer diameter | 65.088 mm |
| Width | 13.97 mm |
Product details : FAG KLM29749-LM29710 TAPERED ROLLER BEARING 0192021990000
Tapered roller bearings K-Series, in inch sizes, separable, adjusted or in pairs
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18,03x65,09x65,09 mm |
|---|---|
| Logistic Weight | 240 g |
| Inner diameter | 38.1 mm |
| Outer diameter | 65.088 mm |
| Width | 13.97 mm |
| Bearing Clearance | cn |
| Series | k-series |
| Material | steel |
| Limit speed | 11200 rpm |
| Total bearing width | 18.034 mm |
| Basic static load, radial - C0r | 60000 N |
| Basic dynamic load, radial - Cr | 45000 N |
Show UNSPSC/ECL@SS
£ 16.77 excl. VAT
/ Each
£ 20.12 incl. VAT
- Usually arrives within 14 working days