NTN - Tapered Roller Bearing - 4T-HM907614
Inner diameter | 104.52 mm |
---|---|
Outer diameter | 111.125 mm |
Width | 20.638 mm |
Logistics dimensions (L x W x H) | 111,125x111,125x20,638 mm |
---|---|
Logistic Weight | 524 g |
Inner diameter | 104.52 mm |
Outer diameter | 111.125 mm |
Width | 20.638 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Usually arrives within 14 working days