SNR tapered roller bearing
Inner diameter | 15 mm |
---|---|
Outer diameter | 35 mm |
Width | 11.75 mm |
Logistics dimensions (L x W x H) | 60x60x21 mm |
---|---|
Logistic Weight | 60 g |
Inner diameter | 15 mm |
Outer diameter | 35 mm |
Width | 11.75 mm |
Bearing Clearance | CN |
Series | 30200 |
Material | Steel |
Cage | Steel |
Reference speed | 13000 rpm |
Limit speed | 23000 rpm |
Standard | ISO 355 |
Basic static load, radial - C0r | 15000 N |
Basic dynamic load, radial - Cr | 16300 N |
Usually arrives within 14 working days