Tapered roller bearing NSK 33208J, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 32 mm


NSK Single Row Tapered Roller Bearings

References
nsk:33208J
rubix:230A0114
manufacturer :HR33208J 5
ean:0029176068027
brand logo
brand logo
Technical specifications
Inner diameter40 mm
Outer diameter80 mm
Width32 mm
See all Specifications

Product details : NSK 33208J TAPERED ROLLER BEARING


NSK Tapered Roller Bearings are capable of supporting high radial loads and axial loads in one direction. Available in two-row and four-row versions to support axial loads in both directions, these bearings can be assembled in applications with special working environments, heavy-duty cage designs are available with a wide range of advanced materials.

Technical specifications


Attributes
Logistic Weight765 g
Inner diameter40 mm
Outer diameter80 mm
Width32 mm
Bearing ClearanceCN
Show UNSPSC/ECL@SS
£ 21.06 excl. VAT
/ Each
£ 25.27 incl. VAT
  • Usually arrives within 14 working days