Roller bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 100 mm |
Width | 27.25 mm |
Logistics dimensions (L x W x H) | 115x115x32 mm |
---|---|
Logistic Weight | 1000 g |
Inner diameter | 45 mm |
Outer diameter | 100 mm |
Width | 27.25 mm |
Series | TRBInch |
Usually arrives within 14 working days