NTN - Tapered Roller Bearing - 4T-32036XE1
Inner diameter | 180 mm |
---|---|
Outer diameter | 280 mm |
Width | 64 mm |
Logistics dimensions (L x W x H) | 280x280x64 mm |
---|---|
Logistic Weight | 14500 g |
Inner diameter | 180 mm |
Outer diameter | 280 mm |
Width | 64 mm |
Bearing Clearance | CN |
Series | 32000 |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 1170000 N |
Basic dynamic load, radial - Cr | 645000 N |
Usually arrives within 14 working days