Tapered roller bearing Timken 33885-9X102, Outer diameter: 95.25 mm | Inner diameter: 44.45 mm | Width: 27.783 mm
Tapered Roller Bearing
See technical informationReferences
Timken:33885-9X102
Rubix:100A4478
EAN:0053893604718


Technical specifications
| Inner diameter | 44.45 mm |
|---|---|
| Outer diameter | 95.25 mm |
| Width | 27.783 mm |
Product details : TIMKEN 33885-9X102 TAPERED ROLLER BEARING
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
Strengths
Single cone and cup. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 27,783x95,25x95,25 mm |
|---|---|
| Logistic Weight | 965 g |
| Packaged dimensions (D x W x H) | 34,544x103,632x103,632 mm |
| Inner diameter | 44.45 mm |
| Outer diameter | 95.25 mm |
| Width | 27.783 mm |
| Bearing Clearance | cn |
| Weight | 1 kg |
| Series | 33800 |
| Total bearing width | 27.783 mm |
| Basic static load, radial - C0r | 161000 N |
| Basic dynamic load, radial - Cr | 130000 N |
Show UNSPSC/ECL@SS
£ 111.21 excl. VAT
/ Each
£ 133.45 incl. VAT
- Usually arrives within 14 working days