Tapered roller bearing Timken 3872/3820, Outer diameter: 85.725 mm | Inner diameter: 34.925 mm | Width: 30.165 mm
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:3872/3820
Rubix:104A8721
EAN:0053893781860






Technical specifications
| Inner diameter | 34.925 mm |
|---|---|
| Outer diameter | 85.725 mm |
| Width | 30.165 mm |
Documents
Product details : TIMKEN 3872-99401 TAPERED ROLLER BEARING
These are the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: The cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Strengths
Provide the greatest durability in the most compact space
Maximize reliability and life
Manage both radial and axial loads
Higher Meet Rated
Lower Noise
Increasing running time of the machine
Maximize reliability and life
Manage both radial and axial loads
Higher Meet Rated
Lower Noise
Increasing running time of the machine
Applications
Industrial Drives
Compressors
Motors and generators
Construction
Industrial Fan
Industrial Transmission
Compressors
Motors and generators
Construction
Industrial Fan
Industrial Transmission
Technical specifications
Attributes
| Inner diameter | 34.925 mm |
|---|---|
| Outer diameter | 85.725 mm |
| Width | 30.165 mm |
| Bearing Clearance | cn |
| Weight | 0.9 kg |
| Series | 3800 |
| Material | steel (standard bearing steels: low-alloy carbon-chromium bearing steels, 52100 and others per astm a295) |
| Cage | steel |
| Reference speed | 4600 rpm |
| Limit speed | 6000 rpm |
| Total bearing width | 30.165 mm |
| Standard | ISO 355; ABMA INCH TAPERED ROLLER BEARING PART NUMBERING SYSTEM (J-LINE) |
| Basic static load, radial - C0r | 148000 N |
| Basic dynamic load, radial - Cr | 124000 N |
Show UNSPSC/ECL@SS
£ 81.62 excl. VAT
/ Each
£ 97.94 incl. VAT
- Delivery usually within ( 7 ) days