Tapered roller bearing NSK 33215J, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 41 mm
NSK Single Row Tapered Roller Bearings
See technical informationReferences
NSK:33215J
Rubix:228A9022
Manufacturer :33215J N
EAN:0029176023057

Product details : NSK 33215J TAPER ROLLER BEARING
NSK Tapered Roller Bearings are capable of supporting high radial loads and axial loads in one direction. Available in two-row and four-row versions to support axial loads in both directions, these bearings can be assembled in applications with special working environments, heavy-duty cage designs are available with a wide range of advanced materials.
Technical specifications
Attributes
| Logistic Weight | 2250 g |
|---|---|
| Inner diameter | 75 mm |
| Outer diameter | 130 mm |
| Width | 41 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 207.63 excl. VAT
/ Each
£ 249.16 incl. VAT
- Delivery usually within ( 2 ) days
