Tapered Roller Bearing Double Cup Assembly
Inner diameter | 12.7 mm |
---|---|
Outer diameter | 44.45 mm |
Width | 28.702 mm |
Logistics dimensions (L x W x H) | 28,702x44,45x44,45 mm |
---|---|
Logistic Weight | 240 g |
Packaged dimensions (D x W x H) | 31,75x57,15x57,15 mm |
Inner diameter | 12.7 mm |
Outer diameter | 44.45 mm |
Width | 28.702 mm |
Usually arrives within 14 working days