Tapered roller bearing NTN 4T-34300/34478, Outer diameter: 121.442 mm | Inner diameter: 76.2 mm | Width: 24.608 mm
NTN - Tapered Roller Bearing - 4T-34300/34478
See technical informationReferences
NTN:4T-34300/34478
Rubix:204A7422
EAN:4547359669909




Technical specifications
| Inner diameter | 76.2 mm |
|---|---|
| Outer diameter | 121.442 mm |
| Width | 24.608 mm |
Product details : NTN 4T-34300/34478 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 121,442x121,442x24,608 mm |
|---|---|
| Logistic Weight | 1004 g |
| Inner diameter | 76.2 mm |
| Outer diameter | 121.442 mm |
| Width | 24.608 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 127000 N |
| Basic dynamic load, radial - Cr | 91000 N |
Show UNSPSC/ECL@SS
£ 44.90 excl. VAT
/ Each
£ 53.88 incl. VAT
- Delivery usually within ( 3 ) days