NTN - Tapered Roller Bearing - 4T-17887/17831
Inner diameter | 45.23 mm |
---|---|
Outer diameter | 79.985 mm |
Width | 19.842 mm |
Logistics dimensions (L x W x H) | 79,985x79,985x19,842 mm |
---|---|
Logistic Weight | 416 g |
Inner diameter | 45.23 mm |
Outer diameter | 79.985 mm |
Width | 19.842 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 75500 N |
Basic dynamic load, radial - Cr | 595000 N |
Usually arrives within 14 working days