Tapered roller bearing Timken 08125DE


Tapered Roller Double Row Cone

References
timken:08125DE
rubix:132A3636
ean:0053893168487
brand logo
brand logo

Product details : TIMKEN 08125DE-40287 TAPERED ROLLER BEARING DOUBLE CONE


TDI bearings have a one-piece double inner race and two single outer races and are typically supplied complete with an outer race spacer as a pre-set assembly. The bearing can be used at fixed positions on rotation shaft applications. For rotating housing application it can be used to float on the stationary shaft.
TDI bearings are sometimes used on rotating shaft applications where a loose fit is required for ease of removal.

Strengths

Double cone and two single cups, with or without a cup spacer. Furnished as a matched assembly. Cups ground to fit

Applications

Gear reduction units; Calendar rolls; Industrial machinery

Technical specifications


Attributes
Logistics dimensions (L x W x H)69,85x46,228x46,228 mm
Logistic Weight349 g
Packaged dimensions (D x W x H)50,8x73,152x73,152 mm
Show UNSPSC/ECL@SS
£ 232.23 excl. VAT
/ Each
£ 278.68 incl. VAT
  • Usually arrives within 14 working days