NSK Spherical Roller Bearing: 22330 Series
Inner diameter | 150 mm |
---|---|
Outer diameter | 320 mm |
Width | 108 mm |
Logistic Weight | 41000 g |
---|---|
Inner diameter | 150 mm |
Outer diameter | 320 mm |
Width | 108 mm |
Bearing Clearance | CN |
Series | 22330.. |
Cage | Brass |
Reference speed | 1600 rpm |
Limit speed | 1400 rpm |
Basic static load, radial - C0r | 1690000 N |
Basic dynamic load, radial - Cr | 1530000 N |
Sealing | Open |
Usually arrives within 14 working days