NSK SPHERICAL ROLLER BEARING 23084CAME4C3
NSK Spherical Roller Bearing: 23084 Series
See technical informationReferences
NSK:23084CAME4C3
Rubix:100A5284
EAN:00029176078163





Product details : NSK SPHERICAL ROLLER BEARING 23084CAME4C3
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Technical specifications
Attributes
| Inner diameter | 420 mm |
|---|---|
| Outer diameter | 620 mm |
| Width | 150 mm |
| Bearing Clearance | c3 |
| Cage | brass |
| Sealing | open |
| Reference speed | 670 rpm |
| Limit speed | 560 rpm |
| Basic static load, radial - C0r | 5850000 N |
| Basic dynamic load, radial - Cr | 2910000 N |
Show UNSPSC/ECL@SS
£ 9,008.72 excl. VAT
/ Each
£ 10,810.46 incl. VAT
- Usually arrives within 14 working days
