NSK Spherical Roller Bearing: 23124 Series
Inner diameter | 120 mm |
---|---|
Outer diameter | 200 mm |
Width | 62 mm |
Logistic Weight | 7500 g |
---|---|
Inner diameter | 120 mm |
Outer diameter | 200 mm |
Width | 62 mm |
Bearing Clearance | C3 |
Series | 23124.. |
Cage | Steel |
Reference speed | 2400 rpm |
Limit speed | 1800 rpm |
Basic static load, radial - C0r | 720000 N |
Basic dynamic load, radial - Cr | 465000 N |
Sealing | Open |
Usually arrives within 14 working days