NSK Spherical Roller Bearing: 24152 Series
Inner diameter | 260 mm |
---|---|
Outer diameter | 440 mm |
Width | 180 mm |
Logistic Weight | 108000 g |
---|---|
Inner diameter | 260 mm |
Outer diameter | 440 mm |
Width | 180 mm |
Bearing Clearance | C3 |
Series | 24152.. |
Cage | Brass |
Reference speed | 630 rpm |
Limit speed | 800 rpm |
Basic static load, radial - C0r | 4700000 N |
Basic dynamic load, radial - Cr | 3200000 N |
Sealing | Open |
Usually arrives within 14 working days