Spherical roller bearing
Inner diameter | 100 mm |
---|---|
Outer diameter | 165 mm |
Width | 52 mm |
Logistics dimensions (L x W x H) | 52x165x165 mm |
---|---|
Logistic Weight | 4285 g |
Inner diameter | 100 mm |
Outer diameter | 165 mm |
Width | 52 mm |
Bearing Clearance | C3 |
Series | 231..-E1-XL-TVPB |
Cage | Polyamide |
Reference speed | 2750 rpm |
Limit speed | 4000 rpm |
Basic static load, radial - C0r | 570000 N |
Basic dynamic load, radial - Cr | 450000 N |
Sealing | Open |
Usually arrives within 14 working days