FACOM NSX.40L TORX 1/2 MALE IMPACT SOCKETS 40
NSX.L - 1/2" Torx® male impact sockets
See technical informationReferences
Facom:NSX.40L
Rubix:395A5278
EAN:3662424015663

Product details : FACOM NSX.40L TORX 1/2 MALE IMPACT SOCKETS 40
NSX.L - 1/2" Torx® male impact sockets
- For your safety, use impact sockets with appropriate bushes and pins.
- For Torx® female screws.
- For your safety, use impact sockets with appropriate bushes and pins.
- For Torx® female screws.
Technical specifications
Attributes
| Logistic Weight | 83 g |
|---|---|
| Packaged dimensions (D x W x H) | 80x25x25 mm |
| Package weight | 83 g |
| Square drive adapter | 1/2 '' |
| Diameter | 25 mm |
| Length | 78 mm |
| Square | 6.6 mm |
| Finishing | tempered |
Show UNSPSC/ECL@SS
£ 9.90 excl. VAT
/ Each
£ 11.88 incl. VAT
- Delivery usually within ( 14 ) days
