STAHLWILLE 01530012 1/4 INCH DRIVE X 3/16 BI HEX SOCKET
40aD series sockets
See technical informationSee documentsReferences
Stahlwille:01530012
Rubix:4527001
EAN:4018754001491



Documents
Product details : STAHLWILLE 01530012 1/4 INCH DRIVE X 3/16 BI HEX SOCKET
40AD 5/32 Socket, Bi-Hex
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 11x11x23 mm |
|---|---|
| Logistic Weight | 9 g |
| Square drive adapter | 1/4 '' |
| Diameter | 10.7 mm |
| Length | 23 mm |
| Finishing | chromed |
| Weight | 7 g |
Show UNSPSC/ECL@SS
£ 6.16 excl. VAT
/ Each
£ 7.39 incl. VAT
- Usually arrives within 14 working days
