References
Draper:20184
Rubix:390A3807
Manufacturer :20184




Technical specifications
| Square drive adapter | 1/2 in square drive '' |
|---|---|
| Diameter | 20 mm |
Product details : DRAPER 20184 IMPACT SOCKET 1/2IN SQ DR 20MM
This Draper Hi-TORQ® 6-point impact socket is forged from hardened chrome molybdenum steel. Black phosphate finish for corrosion protection. For use with electric or pneumatic impact wrenches with a 1/2" drive.
Technical specifications
Attributes
| Square drive adapter | 1/2 in square drive '' |
|---|---|
| Diameter | 20 mm |
| Square | 12.7 mm |
| Diameter (inch) | 0.79 '' |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 4.05 excl. VAT
/ Each
£ 4.86 incl. VAT
- Delivery usually within ( 7 ) days