Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Withdrawal sleeve
SNR AH2313G ACCESSORIES
SNR AH2313G ACCESSORIES
Withdrawal sleeve SNR
References
snr:
AH2313G
rubix:
205A1466
ean:
3413520305857
Technical specifications
Inner diameter
60
mm
Width
61
mm
See all Specifications
Product details
Technical specifications
Product details : SNR AH2313G ACCESSORIES
Technical specifications
Attributes
Logistics dimensions (L x W x H)
90
x
87
x
62
mm
Logistic Weight
362
g
Inner diameter
60
mm
Width
61
mm
Series
AH2300
Outer diameter
70
mm
Weight
0.36
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
54.16
excl. VAT
/
Each
£
64.99
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
AHX3122-AKN WITHDRAWAL SLEEVE AHX 3122
AH2252-AKN WITHDRAWAL SLEEVE AH 2252
SKF WITHDRAWAL SLEEVE AHX 3122
AH3234-AKN WITHDRAWAL SLEEVE AH 3234
SNR AH24032 ACCESSORIES
AOH3268-AKN WITHDRAWAL SLEEVE WITH OIL DUCT AOH 3268
SNR AH3132G ACCESSORIES
SNR AH3032 ACCESSORIES
SNR AOH24152 ACCESSORIES
SNR AOH3080G ACCESSORIES
SNR AOH32/710G ACCESSORIES
SNR AH2309 ACCESSORIES
SKF WITHDRAWAL SLEEVE AH 3240
SNR AHX320 ACCESSORIES
AH2344-AKN WITHDRAWAL SLEEVE AH 2344