Self-aligning ball bearing NTN 1207SKC3, Outer diameter: 72 mm | Width: 17 mm | Inner diameter: 35 mm
NTN - Self-Aligning Ball Bearing - 1207SKC3
See technical informationSee documentsReferences
NTN:1207SKC3
Rubix:204A4026
EAN:4547359513189



Documents
Product details : NTN 1207SKC3 SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing, tapered bore
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 72x72x17 mm |
|---|---|
| Logistic Weight | 312 g |
| Inner diameter | 35 mm |
| Outer diameter | 72 mm |
| Width | 17 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 1200 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 5100 N |
| Basic dynamic load, radial - Cr | 15900 N |
Show UNSPSC/ECL@SS
£ 15.77 excl. VAT
/ Each
£ 18.92 incl. VAT
- Usually arrives within 14 working days
