Self-aligning ball bearing NSK 2201MC3, Outer diameter: 32 mm | Width: 14 mm | Inner diameter: 12 mm


Spherical roller bearing 222

References
nsk:2201MC3
rubix:105A8679
ean:00029176523052
brand logo
brand logo
Technical specifications
Inner diameter12 mm
Outer diameter32 mm
Width14 mm
See all Specifications

Product details : NSK SELF ALIGNING BEARING 2201MC3


NSK spherical roller bearings support the most stringent conditions. The formation of these bearings makes it possible to support axial loads in both directions, as well as important radial loads. These bearings have good dimensional stability while undergoing vibration, shock and misalignment, and resist wear and abrasion. Performance improvements include controlled runway roughness and rollers with special heat treatment that confer better shock resistance, as well as external diameters and extra-precise bores, a reduced internal clearance.

Technical specifications


Attributes
Inner diameter12 mm
Outer diameter32 mm
Width14 mm
SealingOpen
Bearing ClearanceC3
CageBrass
Show UNSPSC/ECL@SS
£ 33.48 excl. VAT
/ Each
£ 40.18 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories