Self-aligning ball bearing FAG 2202-TVH-C3>N, Outer diameter: 35 mm | Width: 14 mm | Inner diameter: 15 mm
Self-aligning ball bearing
See technical informationReferences
Superseded Ref:2202-TVH-C3
FAG:2202-TVH-C3>N
Rubix:274A6171
Manufacturer :0972471540030
EAN:4064327520906

Product details : FAG 2202-TVH-C3N SELF-ALIGNING BALL BEARING
Self-aligning ball bearing 22..-TVH, plastic cage
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Outer diameter | 35 mm |
| Width | 14 mm |
| Bearing Clearance | c3 |
| Series | 22..-tvh |
| Reference speed | 19600 rpm |
| Basic static load, radial - C0r | 2100 N |
| Basic dynamic load, radial - Cr | 9600 N |
Show UNSPSC/ECL@SS
£ 15.54 excl. VAT
/ Each
£ 18.65 incl. VAT
- Delivery usually within ( 7 ) days
