Self-aligning ball bearing SKF 1318 K, Outer diameter: 190 mm | Width: 43 mm | Inner diameter: 90 mm

Ball Bearing Self-aligning Multi-Row

See technical information

References

SKF:1318 K
Rubix:100A3669
Manufacturer :34309
EAN:7316576605642
brand logo

Technical specifications

Inner diameter90 mm
Outer diameter190 mm
Width43 mm
See all Specifications

Product details : SKF SELF-ALIGNING BEARING 1318 K


Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are available open or sealed. The bearings are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.

Technical specifications


Attributes
Logistics dimensions (L x W x H)45x190x190 mm
Logistic Weight5710 g
Inner diameter90 mm
Outer diameter190 mm
Width43 mm
Sealingopen
Bearing Clearancecn
Series13
Materialbearing steel
Cagesteel
Reference speed6700 rpm
£ 508.28 excl. VAT
/ Each
£ 609.94 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories