NTN - Angular Contact Ball Bearing - 5314SNR
Inner diameter | 70 mm |
---|---|
Outer diameter | 150 mm |
Width | 63.5 mm |
Logistics dimensions (L x W x H) | 150x150x63,5 mm |
---|---|
Logistic Weight | 4575 g |
Inner diameter | 70 mm |
Outer diameter | 150 mm |
Width | 63.5 mm |
Sealing | open |
Bearing Clearance | cn |
Series | 5300 |
Cage | steel |
Usually arrives within 14 working days