Self-aligning ball bearing NTN 1313SC3, Outer diameter: 140 mm | Width: 33 mm | Inner diameter: 65 mm
NTN - Self-Aligning Ball Bearing - 1313SC3
See technical informationSee documentsReferences
NTN:1313SC3
Rubix:204A4183
EAN:4547359257090



Documents
Product details : NTN 1313SC3 SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 140x140x33 mm |
|---|---|
| Logistic Weight | 2485 g |
| Inner diameter | 65 mm |
| Outer diameter | 140 mm |
| Width | 33 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 1300 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 22900 N |
| Basic dynamic load, radial - Cr | 62500 N |
Show UNSPSC/ECL@SS
£ 90.79 excl. VAT
/ Each
£ 108.95 incl. VAT
- Usually arrives within 14 working days
