Angular contact ball bearing FAG 7206-B-XL-TVP-UA, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 16 mm
Angular contact ball bearing
See technical informationReferences
FAG:7206-B-XL-TVP-UA
Rubix:158A7775
Manufacturer :0167251230000
EAN:4012801165945

Product details : FAG 7206-B-XL-TVP-UA SINGLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 72..-B-XL-TVP, single row, X-life, plastic cage
Strengths
Very low misalignment capability. Supports high radial and axial loads. Axial positioning in both directions when used in pairs.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x62x62 mm |
|---|---|
| Logistic Weight | 208 g |
| Inner diameter | 30 mm |
| Outer diameter | 62 mm |
| Width | 16 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 72..-b-xl-tvp |
| Material | steel |
| Cage | polyamide |
| Reference speed | 11200 rpm |
| Limit speed | 15800 rpm |
| Basic static load, radial - C0r | 14100 N |
| Basic dynamic load, radial - Cr | 23100 N |
Show UNSPSC/ECL@SS
£ 36.03 excl. VAT
/ Each
£ 43.24 incl. VAT
- Delivery usually within ( 7 ) days
