Angular contact ball bearing NTN 7224BG, Outer diameter: 215 mm | Inner diameter: 120 mm | Width: 40 mm
NTN - Angular Contact Ball Bearing - 7224BG
See technical informationReferences
NTN:7224BG
Rubix:205A1104
EAN:4547359447316



Product details : NTN 7224BG ANGULAR CONTACT BALL BEARING
Angular contact ball bearing, brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 215x215x40 mm |
|---|---|
| Logistic Weight | 6330 g |
| Inner diameter | 120 mm |
| Outer diameter | 215 mm |
| Width | 40 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 7200 |
| Cage | steel |
| Angle | 40 ° |
Show UNSPSC/ECL@SS
£ 360.43 excl. VAT
/ Each
£ 432.52 incl. VAT
- Delivery usually within ( 3 ) days
