Angular contact ball bearing FAG 7322-B-XL-TVP-UB, Outer diameter: 240 mm | Inner diameter: 110 mm | Width: 50 mm
Angular contact ball bearing
See technical informationReferences
FAG:7322-B-XL-TVP-UB
Rubix:274A7173
Manufacturer :0882849480000
EAN:4054372619717

Product details : FAG 7322-B-XL-TVP-UB ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 73..-B-XL-TVP, single row, X-life, plastic cage
Angular contact ball bearing 73..-B-XL-TVP, single row, X-life, plastic cage
Technical specifications
Attributes
| Inner diameter | 110 mm |
|---|---|
| Outer diameter | 240 mm |
| Width | 50 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 73..-b-xl-tvp-ub |
| Cage | polyamide |
| Weight | 9.74 kg |
| Reference speed | 3150 rpm |
| Limit speed | 3650 rpm |
| Angle | 40 ° |
| Precision | p0 (normal / abec 1) |
| Basic static load, radial - C0r | 245000 N |
| Basic dynamic load, radial - Cr | 250000 N |
Show UNSPSC/ECL@SS
£ 512.83 excl. VAT
/ Each
£ 615.40 incl. VAT
- Delivery usually within ( 7 ) days
