Angular contact ball bearing Timken 7409 WSU, Outer diameter: 120 mm | Inner diameter: 45 mm | Width: 29 mm
Angular Contact Ball Bearing
See technical informationReferences
Timken:7409 WSU
Rubix:395A9430
EAN:0087796068933

Product details : TIMKEN 7409WSU ANGULAR CONTACT BALL BEARING
Angular-contact ball bearing Fafnir
Timken/Fafnir angular-contact ball bearing 7409 WSU (open) with contact angle 20°. For radial and axial loads in industrial applications.
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 120 mm |
| Width | 29 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 7400 |
| Material | steel |
| Weight | 1.65 kg |
| Angle | 20 ° |
| Precision | p0 (normal / abec 1) |
Show UNSPSC/ECL@SS
£ 273.19 excl. VAT
/ Each
£ 327.83 incl. VAT
- Usually arrives within 14 working days
