NTN - Angular Contact Ball Bearing - 7001
Inner diameter | 40 mm |
---|---|
Outer diameter | 68 mm |
Width | 15 mm |
Logistics dimensions (L x W x H) | 68x68x15 mm |
---|---|
Logistic Weight | 192 g |
Inner diameter | 40 mm |
Outer diameter | 68 mm |
Width | 15 mm |
Bearing Clearance | CN |
Series | 7000 |
Angle | 30 ° |
Basic static load, radial - C0r | 14600 N |
Basic dynamic load, radial - Cr | 20800 N |
Sealing | Open |
Usually arrives within 14 working days