Angular contact ball bearing NTN 7215, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 25 mm
NTN - Angular Contact Ball Bearing - 7215
See technical informationReferences
NTN:7215
Rubix:205A1071
EAN:4547359444605



Product details : NTN 7215 ANGULAR CONTACT BALL BEARING
Angular contact ball bearings, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x130x25 mm |
|---|---|
| Logistic Weight | 1220 g |
| Inner diameter | 75 mm |
| Outer diameter | 130 mm |
| Width | 25 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 7200 |
| Cage | steel |
| Angle | 30 ° |
| Basic static load, radial - C0r | 68500 N |
| Basic dynamic load, radial - Cr | 87500 N |
Show UNSPSC/ECL@SS
£ 64.57 excl. VAT
/ Each
£ 77.48 incl. VAT
- Delivery usually within ( 2 ) days
