Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Angular contact ball bearing
TIMKEN 7324WNMBRSUC1 ANGULAR CONTACT BALL BEARING
Angular contact ball bearing Timken 7324 WNMBRSUC1, Outer diameter: 260 mm | Inner diameter: 120 mm | Width: 55 mm
Angular Contact Ball Bearing
References
timken:
7324 WNMBRSUC1
rubix:
395A9420
ean:
0087796074347
Technical specifications
Inner diameter
120
mm
Outer diameter
260
mm
Width
55
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 7324WNMBRSUC1 ANGULAR CONTACT BALL BEARING
Technical specifications
Attributes
Inner diameter
120
mm
Outer diameter
260
mm
Width
55
mm
Angle
40
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,859.10
excl. VAT
/
Each
£
2,230.92
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Angular contact ball bearing SKF 3207 A-2Z/MT33, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 27 mm
Angular contact ball bearing NSK 3310B-2ZTNC3, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 44.4 mm
Angular contact ball bearing FAG 7304-B-XL-TVP, Outer diameter: 52 mm | Inner diameter: 20 mm | Width: 15 mm
Angular contact ball bearing NTN 7312, Outer diameter: 130 mm | Inner diameter: 60 mm | Width: 31 mm
Angular contact ball bearing SKF 3212 A-2RS1/W64, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 36.5 mm
Precision / Spindle bearing SKF 7021 CDGA/P4A, Inner diameter: 105 mm | Outer diameter: 160 mm | Width: 26 mm
Precision / Spindle bearing NSK 7917A5TRDULP3, Inner diameter: 85 mm | Outer diameter: 120 mm | Width: 18 mm
Angular contact ball bearing NTN 7316, Outer diameter: 170 mm | Inner diameter: 80 mm | Width: 39 mm
Angular contact ball bearing SKF 3212 A/C3, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 36.5 mm
Angular contact ball bearing SKF 7314 BEGAP, Outer diameter: 150 mm | Inner diameter: 70 mm | Width: 35 mm
Precision / Spindle bearing NSK 7201CTRSULP3, Inner diameter: 12 mm | Outer diameter: 32 mm | Width: 10 mm
Angular contact ball bearing FAG 7319-B-XL-TVP-UB, Outer diameter: 200 mm | Inner diameter: 95 mm | Width: 45 mm
Angular contact ball bearing SKF 3204 A-2RS1/MT33, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 20.6 mm
Angular contact ball bearing FAG 7306-B-XL-2RS-TVP-L198, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 19 mm
Angular contact ball bearing NTN 5214S, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 39.7 mm