Angular contact ball bearing NTN 7217BG, Outer diameter: 150 mm | Inner diameter: 85 mm | Width: 28 mm
NTN - Angular Contact Ball Bearing - 7217BG
See technical informationSee documentsReferences
NTN:7217BG
Rubix:205A1083
EAN:4547359445572



Documents
Product details : NTN 7217BG ANGULAR CONTACT BALL BEARING
Angular contact ball bearings, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x150x28 mm |
|---|---|
| Logistic Weight | 1910 g |
| Inner diameter | 85 mm |
| Outer diameter | 150 mm |
| Width | 28 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 7200 |
| Material | steel |
| Cage | steel |
| Angle | 40 ° |
| Basic static load, radial - C0r | 80500 N |
| Basic dynamic load, radial - Cr | 99500 N |
Show UNSPSC/ECL@SS
£ 112.67 excl. VAT
/ Each
£ 135.20 incl. VAT
- Usually arrives within 14 working days
