Angular contact ball bearing NTN 7219B, Outer diameter: 170 mm | Inner diameter: 95 mm | Width: 32 mm

NTN - Angular Contact Ball Bearing - 7219B

See technical informationSee documents

References

NTN:7219B
Rubix:205A1088
EAN:4547359446302
brand logo

Technical specifications

Inner diameter95 mm
Outer diameter170 mm
Width32 mm
See all Specifications

Documents

Product details : NTN 7219B ANGULAR CONTACT BALL BEARING


Angular contact ball bearings, pressed steel cage

Technical specifications


Attributes
Logistics dimensions (L x W x H)170x170x32 mm
Logistic Weight2805 g
Inner diameter95 mm
Outer diameter170 mm
Width32 mm
Bearing Clearancecn
Sealingopen
Series7200
Materialsteel
Cagesteel
Angle40 °
Basic static load, radial - C0r107000 N
Basic dynamic load, radial - Cr134000 N
£ 136.97 excl. VAT
/ Each
£ 164.36 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories