Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Angular contact ball bearing
TIMKEN 5314WBR DOUBLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing Timken 5314 WBR, Outer diameter: 150 mm | Inner diameter: 70 mm | Width: 63.5 mm
Double Row Angular Contact Ball Bearing
References
timken:
5314 WBR
rubix:
396A2957
ean:
0087796068117
Technical specifications
Inner diameter
70
mm
Outer diameter
150
mm
Width
63.5
mm
Product details
Technical specifications
Product details : TIMKEN 5314WBR DOUBLE ROW ANGULAR CONTACT BALL BEARING
Technical specifications
Attributes
Inner diameter
70
mm
Outer diameter
150
mm
Width
63.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
425.28
excl. VAT
/
Each
£
510.34
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Angular contact ball bearing SKF 3314 A/C3, Outer diameter: 150 mm | Inner diameter: 70 mm | Width: 63.5 mm
Precision / Spindle bearing NSK 7912A5TRSULP3, Inner diameter: 60 mm | Outer diameter: 85 mm | Width: 13 mm
Angular contact ball bearing SKF 7318 BECBJ, Outer diameter: 190 mm | Inner diameter: 90 mm | Width: 43 mm
Precision / Spindle bearing SKF 71904 CD/P4ADGA, Inner diameter: 20 mm | Outer diameter: 37 mm | Width: 9 mm
Angular contact ball bearing NTN 5303SC3, Outer diameter: 47 mm | Inner diameter: 17 mm | Width: 22.2 mm
Angular contact ball bearing NTN 5210SCLLD/2AS, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 30.2 mm
Angular contact ball bearing FAG 3212-BD-XL-2Z-TVH, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 36.5 mm
Angular contact ball bearing RHP LJT5/8M
Angular contact ball bearing NTN 7316, Outer diameter: 170 mm | Inner diameter: 80 mm | Width: 39 mm
Angular contact ball bearing Timken 7409 WSU, Outer diameter: 120 mm | Inner diameter: 45 mm | Width: 29 mm
Angular contact ball bearing NTN 3210S, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 30.2 mm
Angular contact ball bearing FAG 7220-B-XL-MP-UO, Outer diameter: 180 mm | Inner diameter: 100 mm | Width: 34 mm
Angular contact ball bearing Timken 7308 WNSU, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 23 mm
Angular contact ball bearing NSK 3306B-2RSTNC3, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 30.2 mm
Angular contact ball bearing SKF 3210 A-2RS1, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 30.2 mm