Angular contact ball bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 90 mm |
Width | 36.5 mm |
Logistic Weight | 967 g |
---|---|
Inner diameter | 40 mm |
Outer diameter | 90 mm |
Width | 36.5 mm |
Bearing Clearance | cn |
Series | 33..-bd-xl-tvh |
Material | steel |
Cage | polyamide |
Reference speed | 7000 rpm |
Limit speed | 8000 rpm |
Basic static load, radial - C0r | 48500 N |
Basic dynamic load, radial - Cr | 67000 N |
Sealing | open |
Usually arrives within 14 working days