Angular contact ball bearing NTN 7314BG, Outer diameter: 150 mm | Inner diameter: 70 mm | Width: 35 mm

NTN - Angular Contact Ball Bearing - 7314BG

See technical informationSee documents

References

NTN:7314BG
Rubix:205A1208
EAN:4547359451993
brand logo

Technical specifications

Inner diameter70 mm
Outer diameter150 mm
Width35 mm
See all Specifications

Documents

Product details : NTN 7314BG ANGULAR CONTACT BALL BEARING


Angular contact ball bearings, pressed steel cage

Technical specifications


Attributes
Logistics dimensions (L x W x H)150x150x35 mm
Logistic Weight2680 g
Inner diameter70 mm
Outer diameter150 mm
Width35 mm
Bearing Clearancecn
Sealingopen
Series7300
Materialsteel
Cagesteel
Angle40 °
Basic static load, radial - C0r86000 N
Basic dynamic load, radial - Cr127000 N
£ 127.00 excl. VAT
/ Each
£ 152.40 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories