SNR - Self-Aligning Ball Bearing - 3200.AC3
Inner diameter | 10 mm |
---|---|
Outer diameter | 30 mm |
Width | 14 mm |
Inner diameter | 10 mm |
---|---|
Outer diameter | 30 mm |
Width | 14 mm |
Bearing Clearance | C3 |
Series | 3200 |
Reference speed | 17000 rpm |
Limit speed | 23000 rpm |
Angle | 25 ° |
Basic static load, radial - C0r | 4550 N |
Basic dynamic load, radial - Cr | 7600 N |
Sealing | Open |
Usually arrives within 14 working days