Angular contact ball bearing FAG 7307-B-XL-TVP-P5-UL, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 21 mm
Angular contact ball bearing
See technical informationReferences
FAG:7307-B-XL-TVP-P5-UL
Rubix:229A4242
Manufacturer :0191170940000
EAN:4012801012645

Product details : FAG 7307-B-XL-TVP-P5-UL SINGLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 73..-B-XL-TVP, single row, X-life, plastic cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21x80x80 mm |
|---|---|
| Logistic Weight | 479 g |
| Inner diameter | 35 mm |
| Outer diameter | 80 mm |
| Width | 21 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 73..-b-xl-tvp |
| Material | steel |
| Cage | polyamide |
| Reference speed | 7900 rpm |
| Limit speed | 11900 rpm |
| Precision | p5 (abec 5 / iso class 5) |
| Basic static load, radial - C0r | 27500 N |
| Basic dynamic load, radial - Cr | 45500 N |
Show UNSPSC/ECL@SS
£ 61.58 excl. VAT
/ Each
£ 73.90 incl. VAT
- Delivery usually within ( 7 ) days
