Angular contact ball bearing INA 3806-2RS, Outer diameter: 42 mm | Inner diameter: 30 mm | Width: 10 mm
Angular contact ball bearing
See technical informationReferences
INA:3806-2RS
Rubix:101A5666
Manufacturer :0009720450000
EAN:4064328603523

Product details : INA 3806-2RS DOUBLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 38..-B-2RS-TVH, double row, seals, plastic cage
Technical specifications
Attributes
| Logistic Weight | 37 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 42 mm |
| Width | 10 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | 38..-b-2rs-tvh |
| Material | steel |
| Limit speed | 8100 rpm |
| Basic static load, radial - C0r | 6000 N |
| Basic dynamic load, radial - Cr | 6100 N |
Show UNSPSC/ECL@SS
£ 43.85 excl. VAT
/ Each
£ 52.62 incl. VAT
- Delivery usually within ( 7 ) days
