Angular contact ball bearing
Inner diameter | 100 mm |
---|---|
Outer diameter | 215 mm |
Width | 82.6 mm |
Logistics dimensions (L x W x H) | 82,6x215x215 mm |
---|---|
Logistic Weight | 14030 g |
Inner diameter | 100 mm |
Outer diameter | 215 mm |
Width | 82.6 mm |
Bearing Clearance | CN |
Series | 33..-M |
Material | Steel |
Cage | Brass |
Reference speed | 3000 rpm |
Limit speed | 4200 rpm |
Basic static load, radial - C0r | 340000 N |
Basic dynamic load, radial - Cr | 285000 N |
Sealing | Open |
In stock: Next day delivery