Angular contact ball bearing Timken 7207WN, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 17 mm
Angular Contact Ball Bearing
See technical informationReferences
Timken:7207WN
Rubix:395A9293
EAN:0087796043992

Product details : TIMKEN 7207WN ANGULAR CONTACT BALL BEARING
Angular contact ball bearing Fafnir
Timken Fafnir 7207WN angular contact ball bearing (35x72x17 mm) with 40° contact angle and open design. For combined radial and axial loads.
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 17 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 7000wn |
| Material | steel |
| Cage | brass |
| Weight | 0.286 kg |
| Reference speed | 5600 rpm |
| Limit speed | 7500 rpm |
| Angle | 40 ° |
| Bore | 35 mm |
| Basic static load, radial - C0r | 18000 N |
| Basic dynamic load, radial - Cr | 30800 N |
Show UNSPSC/ECL@SS
£ 76.36 excl. VAT
/ Each
£ 91.63 incl. VAT
- Usually arrives within 14 working days
