Angular contact ball bearing FAG 7216-B-XL-TVP, Outer diameter: 140 mm | Inner diameter: 80 mm | Width: 26 mm
Angular contact ball bearing
See technical informationReferences
FAG:7216-B-XL-TVP
Rubix:211A4459
Manufacturer :0190031880000
EAN:4012801206945

Product details : FAG 7216-B-XL-TVP 40DEG SRAC BEARING
Angular contact ball bearing 72..-B-XL-TVP, single row, X-life, plastic cage
Technical specifications
Attributes
| Logistic Weight | 1420 g |
|---|---|
| Inner diameter | 80 mm |
| Outer diameter | 140 mm |
| Width | 26 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 72..-b-xl-tvp |
| Cage | polyamide |
| Reference speed | 4950 rpm |
| Limit speed | 6400 rpm |
| Basic static load, radial - C0r | 72000 N |
| Basic dynamic load, radial - Cr | 85000 N |
Show UNSPSC/ECL@SS
£ 87.53 excl. VAT
/ Each
£ 105.04 incl. VAT
- Delivery usually within ( 7 ) days
