Angular contact ball bearing
Inner diameter | 120 mm |
---|---|
Outer diameter | 215 mm |
Width | 40 mm |
Logistic Weight | 5400 g |
---|---|
Inner diameter | 120 mm |
Outer diameter | 215 mm |
Width | 40 mm |
Bearing Clearance | cn |
Series | 72..-b-xl-tvp |
Cage | polyamide |
Reference speed | 3700 rpm |
Limit speed | 4000 rpm |
Basic static load, radial - C0r | 178000 N |
Basic dynamic load, radial - Cr | 182000 N |
Sealing | open |
Usually arrives within 14 working days