Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Angular contact ball bearing
TIMKEN 7215WNSU ANGULAR CONTACT BALL BEARING
Angular contact ball bearing Timken 7215 WNSU, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 25 mm
Angular Contact Ball Bearing
References
timken:
7215 WNSU
rubix:
395A9320
ean:
0087796068377
Technical specifications
Inner diameter
75
mm
Outer diameter
130
mm
Width
25
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 7215WNSU ANGULAR CONTACT BALL BEARING
Technical specifications
Attributes
Inner diameter
75
mm
Outer diameter
130
mm
Width
25
mm
Angle
40
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
243.68
excl. VAT
/
Each
£
292.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Angular contact ball bearing Timken 5212 W, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 36.525 mm
Angular contact ball bearing FAG 7312-B-XL-MP-UB, Outer diameter: 130 mm | Inner diameter: 60 mm | Width: 31 mm
Angular contact ball bearing SKF 3203 ATN9/C3, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 17.5 mm
Angular contact ball bearing SKF 7213 BEGAP, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 23 mm
Angular contact ball bearing NSK 3309JC3, Outer diameter: 100 mm | Inner diameter: 45 mm | Width: 39.7 mm
Angular contact ball bearing NSK 7319BW, Outer diameter: 200 mm | Inner diameter: 95 mm | Width: 45 mm
Angular contact ball bearing FAG 7310-B-XL-TVP-UB, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 27 mm
Angular contact ball bearing NTN 5313S, Outer diameter: 140 mm | Inner diameter: 65 mm | Width: 59 mm
Angular contact ball bearing SKF 3304 A, Outer diameter: 52 mm | Inner diameter: 20 mm | Width: 22.2 mm
Precision / Spindle bearing SKF 7005 CD/P4ADGA, Inner diameter: 25 mm | Outer diameter: 47 mm | Width: 12 mm
Precision / Spindle bearing SKF 7014 CD/P4ADGA, Inner diameter: 70 mm | Outer diameter: 110 mm | Width: 20 mm
Angular contact ball bearing FAG 3310-DA-MA, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 44.4 mm
Angular contact ball bearing NSK 3201BTN, Outer diameter: 32 mm | Inner diameter: 12 mm | Width: 15.9 mm
Angular contact ball bearing FAG 7230-B-XL-MP-UA, Outer diameter: 270 mm | Inner diameter: 150 mm | Width: 45 mm
Angular contact ball bearing NSK 3310JC3, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 44.4 mm