Angular contact ball bearing NTN 5310SC3, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 44.4 mm
NTN - Self-Aligning Ball Bearing - 5310SC3
See technical informationReferences
NTN:5310SC3
Rubix:204A8747
EAN:4547359539981

Product details : NTN 5310SC3 ANGULAR CONTACT BALL BEARING
Double-row angular contact ball bearing, with filling slot, contact angle 30°
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x110x44,4 mm |
|---|---|
| Logistic Weight | 1850 g |
| Inner diameter | 50 mm |
| Outer diameter | 110 mm |
| Width | 44.4 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | 5300 |
| Cage | steel |
| Angle | 25 ° |
Show UNSPSC/ECL@SS
£ 84.48 excl. VAT
/ Each
£ 101.38 incl. VAT
- Delivery usually within ( 3 ) days
